- 9 in Magnetic Torpedo Level
- 3 Vials
- Aluminum Body
| Vial Material | Acrylic |
| No. of Vials | 3 |
| Length | 9 in |
| Vial Positions | 45°, Level, Plumb |
| Structure | I-Beam |
| Body Material | Aluminum |
| Type | Magnetic Torpedo |
| Weight | 0.36 LB |
| Vial Material | Acrylic |
| No. of Vials | 3 |
| Length | 9 in |
| Vial Positions | 45°, Level, Plumb |
| Structure | I-Beam |
| Body Material | Aluminum |
| Type | Magnetic Torpedo |
| Weight | 0.36 LB |