Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Apex071-440-TX-25X

071-440-TX-25X

Torx® Bits
Item #101575414
  • Torx® Insert Bits
  • T-25 Tip Size
  • 1/4" Hex
Apex071-440-TX-25X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Torx® Insert Bits
  • T-25 Tip Size
  • 1/4" Hex
Overall Length 1 in
Drive Size 1/4 in
Tip Size T25
Tip Type Torx®
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison