- Hex Extensions
- Pin Locking Type
- 1/4" Drive Size
- 3" Long
| Type | Male Hex Drive |
| Drive Size | 1/4 in |
| Length | 3 in |
| Male Square Size | 1/4 in |
| Material | Steel |
| Locking Type | Pin |
| Weight | 0.05 LB |
| Type | Male Hex Drive |
| Drive Size | 1/4 in |
| Length | 3 in |
| Male Square Size | 1/4 in |
| Material | Steel |
| Locking Type | Pin |
| Weight | 0.05 LB |