- Hex Extensions
- Pin Locking Type
- 1/4" Drive Size
- 6" Long
| Material | Steel |
| Locking Type | Pin |
| Drive Size | 1/4 in |
| Length | 6 in |
| Type | Male Hex Drive |
| Male Square Size | 1/4 in |
| Weight | 0.01 LB |
| Material | Steel |
| Locking Type | Pin |
| Drive Size | 1/4 in |
| Length | 6 in |
| Type | Male Hex Drive |
| Male Square Size | 1/4 in |
| Weight | 0.01 LB |