- Hex Extensions
- Ball Locking Type
- 1/4" Drive Size
- 4" Long
| Male Square Size | 3/8 in |
| Drive Size | 1/4 in |
| Material | Steel |
| Length | 4 in |
| Locking Type | Ball |
| Type | Male Hex Drive |
| Weight | 0.09 LB |
| Male Square Size | 3/8 in |
| Drive Size | 1/4 in |
| Material | Steel |
| Length | 4 in |
| Locking Type | Ball |
| Type | Male Hex Drive |
| Weight | 0.09 LB |