- 3/8” Sq. Dr. Extensions
- Ball Locking Type
- 3/8" Drive Size
- 1 3/8" Long
| Material | Steel |
| Male Square Size | 3/8 in |
| Type | Plain Extension |
| Drive Size | 3/8 in |
| Length | 1 3/8 in |
| Locking Type | Ball |
| Weight | 0.12 LB |
| Material | Steel |
| Male Square Size | 3/8 in |
| Type | Plain Extension |
| Drive Size | 3/8 in |
| Length | 1 3/8 in |
| Locking Type | Ball |
| Weight | 0.12 LB |