Skip to content Skip to navigation menu
Apex071-EX-376-2

071-EX-376-2

3/8" Square Drive Extensions
Item #101559525
  • 3/8” Sq. Dr. Extensions
  • Pin Locking Type
  • 3/8" Drive Size
  • 2" Long
Apex071-EX-376-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8” Sq. Dr. Extensions
  • Pin Locking Type
  • 3/8" Drive Size
  • 2" Long
Male Square Size 3/8 in
Drive Size 3/8 in
Length 2 in
Locking Type Pin
Type Plain Extension
Material Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison