- 3/4” Sq. Dr. Adapters
- Ball Locking Type
- 3/4" Drive Size
- 2" Long
| Male Square Size | 1/2 in |
| Material | Steel |
| Drive Size | 3/4 in |
| Length | 2 in |
| Locking Type | Ball |
| Type | Adapter |
| Weight | 0.43 LB |
| Male Square Size | 1/2 in |
| Material | Steel |
| Drive Size | 3/4 in |
| Length | 2 in |
| Locking Type | Ball |
| Type | Adapter |
| Weight | 0.43 LB |