Skip to content Skip to navigation menu
Apex071-SZ-37-A

071-SZ-37-A

Hex Insert Bits
Item #102300699
  • Hex Bit
  • 3/4 in Hex Size
  • 3 1/8 in Overall Length
  • 1 1/8 in Bit Length
Apex071-SZ-37-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hex Bit
  • 3/4 in Hex Size
  • 3 1/8 in Overall Length
  • 1 1/8 in Bit Length
Hex Size 3/4 in
Overall Length 3.125 in
Manufacturer Name Cooper Tools Apex®
Length 1 1/8 in
Weight 0.32 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison