Skip to content Skip to navigation menu
Apex071-SZ-7-5MM

071-SZ-7-5MM

Insert Hex Bit
Item #101575196
  • Hex Insert Bits
  • 5 mm Hex Size
  • 1 3/8" Long
Apex071-SZ-7-5MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hex Insert Bits
  • 5 mm Hex Size
  • 1 3/8" Long
Length 1 3/8 in
Hex Size 5 mm
Bit Size 7/8 in
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison