- Torx® Socket
- 1" Drive
- T70 Tip Size
| Material | Tool Steel |
| Overall Length | 3.59375 in |
| Bit Length | 0.9 in |
| Tip Size | T70 |
| Locking Type | Ball |
| Tip Type | Torx® |
| Socket Drive Size | 1 in |
| Drive Type | Square |
| Weight | 1.0 LB |
| Material | Tool Steel |
| Overall Length | 3.59375 in |
| Bit Length | 0.9 in |
| Tip Size | T70 |
| Locking Type | Ball |
| Tip Type | Torx® |
| Socket Drive Size | 1 in |
| Drive Type | Square |
| Weight | 1.0 LB |