- Precision Pencil Grinder With Collet Guard
- Rear Exhaust
- 0.1 HP
features
- Industrial bearing provides long life expectancy
- Designed for precision deburring and metal removal
- Compact and light aluminum weight housing
- Roll throttle equipped
| Length | 5.800 in |
| Speed (RPM) | 60000 |
| Free Speed | 60000 rpm |
| Housing Material | Aluminum |
| Type | 10-04 Series |
| Collet Size | 1/8 in |
| Inlet Size | 1/8 in NPT |
| Weight | 0.82 LB |
| EAN or UPC | 697099646228 |

