- Right Angle Grinder
- 0.4 HP
- Rear Exhaust
features
- Composite housing
- Wide array of speeds
- front and rear exhaust models available
- Ergonomic and balanced design minimize operator fatigue
| Type | Right Angle Grinder |
| Height | 2.700 in |
| Length | 6.600 in |
| Free Speed | 12000 rpm |
| Collet Size | 1/4 in |
| Speed (RPM) | 12000 |
| Style | Rear Exhaust |
| Series | 300 Series |
| Inlet Size | 1/4 in NPT |
| Weight | 0.0 LB |
| EAN or UPC | 697099646709 |

