- 12-03 Series - Gearless Right Angle
- 5 1/2" Length
- Composite Material
- 80,000 rpm
- 1/8" NPT Inlet Size
features
- Industrial bearing provides long life expectancy
- Designed for precision deburring and metal removal
- Compact and lightweight composite housing
- Roll throttle equipped
- Includes over-hose
| Rotation Speed | 80000 rpm |
| Housing Material | Composite |
| Grinding Wheel Dia. | 1/8 in |
| Free Speed | 80000 rpm |
| Type | 12-03 Series |
| Inlet Size | 1/8 in NPT |
| Collet Size | 1/8 in |
| Length | 5 1/2 in |
| Weight | 0.88 LB |
| EAN or UPC | 697099646778 |

