- 12-04 Series Inline Grinder
- 60,000 RPM
- 1/8 in NPT
- Length 5.8 in
features
- Industrial bearing provides long life expectancy
- Designed for precision deburring and metal removal
- Compact and light aluminum weight housing
- Roll throttle equipped
| Length | 5.800 in |
| Free Speed | 60000 rpm |
| Collet Size | 1/8 in |
| Housing Material | Composite |
| Type | 12-04 Series |
| Inlet Size | 1/8 in NPT |
| Speed (RPM) | 60000 |
| Weight | 0.0 LB |
| EAN or UPC | 697099646792 |

