- Right Angle Grinder
- 1.6 HP
- 5"
- Reversible
features
- Compact, yet powerful 1.6 hp motor, governed at 12,000 rpm
- Available with 4", 4.5", 5" guard options
- Reversible safety lever throttle
- Dual auxiliary handle positions
| Grinding Wheel Dia. | 5 in |
| Spindle Thread Size | 5/8-11 |
| Speed (RPM) | 12000 |
| Free Speed | 12000 rpm |
| Inlet Size | 1/2 in NPT |
| Type of Grinder | Right Angle |
| Length | 11 1/2 in |
| Height | 2.700 in |
| Weight | 5.84 LB |
| EAN or UPC | 697099641315 |

