- 19 Series Inline Screwdriver
- 1/4 in Quick Change
- Push to Start
- Length 9.1 in
- Torque Range 5 - 130 In. Lbs.
features
- Push-to-start and push and lever start
- External torque adjustment
- Bit and finder and 1/4" quick change chuck
| Air Consumption | 11 ft3/min |
| Torque [Min] | 10 in lb |
| Inlet Size | 1/8 in NPT |
| Hose Size | 0.1875 in |
| Control Type | Push To Start And Push Lever Start |
| Chuck Size | 1/4 in |
| Free Speed | 1100 rpm |
| Handle Type | Inline |
| Torque Range | 10 in lb to 40 in lb |
| Torque [Max] | 40 in lb |
| Chuck Type | Quick Change |
| Length | 9.100 in |
| Weight | 0.0 LB |
| EAN or UPC | 697099643036 |

