- Right Angle Grinder
- 2.2 HP
- 7"
- Reversible
features
- For applications requiring maximum material removal and ergonomics
- Engineered for heavy use industrial applications, this product is built to deliver unmatched productivity from an angle grinder
| Spindle Thread Size | 5/8-11 |
| Type of Grinder | Right Angle |
| Grinding Wheel Dia. | 7 in |
| Free Speed | 8400 rpm |
| Height | 2.900 in |
| Speed (RPM) | 8400 |
| Length | 12.100 in |
| Inlet Size | 1/2 in NPT |
| Weight | 10.16 LB |
| EAN or UPC | 697099641346 |

