- Vertical Grinder 9"
- 4.1 HP
features
- Maximum material removal in any application
- Powerful motor delivering ultimate torque
- Ideally suited for any heavy metal fabrication process
| Type of Grinder | Vertical |
| Spindle Thread Size | 5/8-11 |
| Free Speed | 6000 rpm |
| Height | 8.200 in |
| Grinding Wheel Dia. | 9 in |
| Inlet Size | 1/2 in NPT |
| Weight | 16.7 LB |
| EAN or UPC | 697099641148 |

