- 1/4" Hex Torx Insert Bit
- T-25 Drive Size
- 1" Overall Length
| Overall Length | 1 in |
| Bit Size | 1/4 in |
| Drive Size | T-25 |
| Weight | 0.01 LB |
| EAN or UPC | 697099274896 |
| Overall Length | 1 in |
| Bit Size | 1/4 in |
| Drive Size | T-25 |
| Weight | 0.01 LB |
| EAN or UPC | 697099274896 |