Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hex Bits

440-TX-27X

PENDING RECODE TO APEX_440-TX-27X, MTRL - 120101306
Item #111266613
  • 1/4" Hex Torx Insert Bit
  • T-27 Drive Size
  • 1" Overall Length
Hex Bits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" Hex Torx Insert Bit
  • T-27 Drive Size
  • 1" Overall Length
Bit Size 1/4 in
Drive Size T-27
Overall Length 1 in
Weight 0.01 LB
EAN or UPC 697099274926
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison