- 1/4" Torx Hex Bit
- 1 15/16" Overall Length
- Tip Size T-08
| Drive Size | T-08 |
| Overall Length | 1.9375 in |
| Bit Size | 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 697099281764 |
| Drive Size | T-08 |
| Overall Length | 1.9375 in |
| Bit Size | 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 697099281764 |