- 1/4" Torx Hex Power Drive Bit
- T-15 Drive Size
- 1 15/16" Overall Length
| Overall Length | 1 15/16 in |
| Bit Size | 1/4 in |
| Drive Size | T-15 |
| Weight | 0.02 LB |
| EAN or UPC | 697099281818 |
| Overall Length | 1 15/16 in |
| Bit Size | 1/4 in |
| Drive Size | T-15 |
| Weight | 0.02 LB |
| EAN or UPC | 697099281818 |