- 1/4" Hex Power Drive Adapter
- Pin Lock for 1/4" Square Drive Sockets
- 2" Overall Length
- 1/4" Male Hex Drive
- 1/4" Male Square Drive
| Locking Type | Pin Retainer |
| Male Square Size | 1/4 in |
| Male Dimension | 1/4 in |
| Socket Drive Size | 1/4 in Hex |
| Overall Length | 2 in |
| Drive Size | 1/4 in |
| Type | Hex |
| Weight | 0.03 LB |
| EAN or UPC | 697099017134 |

