- 1/4" Male Hex Power Drive Adapter For 1/4" Pin Lock Square Drive Sockets
- 6" Long
| Male Dimension | 1/4 in |
| Drive Size | 1/4 in |
| Locking Type | Pin Retainer |
| Type | Hex |
| Overall Length | 6 in |
| Socket Drive Size | 1/4 in Hex |
| Male Square Size | 1/4 in |
| Weight | 0.13 LB |
| EAN or UPC | 697099017318 |

