- 1/4" Male Hex Power Driver Adapter For 1/4" Pin Lock Square Drive Sockets
- 1 3/8" Long
| Locking Type | Pin Retainer |
| Male Square Size | 1/4 in |
| Drive Size | 1/4 in |
| Type | Hex |
| Overall Length | 1.375 in |
| Male Dimension | 1/4 in |
| Socket Drive Size | 1/4 in Hex |
| Weight | 0.02 LB |
| EAN or UPC | 697099016786 |

