- 1/4" Male Hex Power Drive Adapter For 3/8" Square Drive Sockets
- 2" Long
| Drive Size | 1/4 in |
| Male Dimension | 1/4 in |
| Locking Type | Pin Retainer |
| Type | Hex |
| Overall Length | 2 in |
| Male Square Size | 3/8 in |
| Socket Drive Size | 3/8" Hex |
| Weight | 0.05 LB |
| EAN or UPC | 697099019688 |

