- 1/4" Male Hex Power Drive Adapter For 3/8" Square Drive Sockets
- 1 5/8" Long
| Locking Type | Pin Retainer |
| Drive Size | 1/4 in |
| Male Dimension | 1/4 in |
| Overall Length | 1.625 in |
| Type | Hex |
| Socket Drive Size | 3/8" Hex |
| Male Square Size | 3/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 697099019374 |

