- Reversible Screwdriver
- Pistol Grip
- 1/4 in Hex Quick Change
- Length 7.7 in
- 1800 RPM
features
- Reversible
- 1/4" hex quick change
- Balanced design offers easy handling and control to reduce operator fatigue
- High parts interchangeability
- Side to center 13/16"
| Chuck Size | 1/4 in |
| Free Speed | 1800 rpm |
| Center to Side Distance | 13/16 in |
| Chuck Type | Quick Change, Hex |
| Control Type | Reversible |
| Clutch Type | Versa Clutch™ |
| Handle Type | Pistol Grip |
| Torque [Max] | 140 in lb |
| Torque [Min] | 5 in lb |
| Air Consumption | 22 ft3/min |
| Weight | 0.0 LB |
| EAN or UPC | 697099641483 |

