- Pneumatic Screwdriver
- 1/4 in Drive Size
- Hex Quick Change Chuck
- 140 in/lb Torque
features
- Reversible
- 1/4" hex quick change
- Balanced design offers easy handling and control to reduce operator fatigue
- High parts interchangeability
- Side to center 13/16" (20.64 mm)
| Type | Reversible |
| Handle Type | Pistol Grip |
| Pressure | 90 psi |
| Torque Range | Up to 140 in lb |
| Length | 6.800 in |
| Free Speed | 1800 rpm |
| Chuck Type | Quick Change, Hex |
| Rotation Speed | 1800 rpm |
| Drive Size | 1/4 in |
| Hose Size | 0.25 in |
| Torque [Max] | 140 in lb |
| Inlet Size | 1/4 in NPT |
| Chuck Size | 1/4 in |
| Center to Side Distance | 13/16 in |
| Drive Type | Quick Change |
| Air Consumption | 22 ft3/min |
| Weight | 2.94 LB |
| EAN or UPC | 697099641544 |

