- Hex Bit
- 3/4 in Hex Size
- 3 1/8 in Overall Length
- 1 1/8 in Bit Length
| Bit Size | 3/4 in |
| Manufacturer Name | Cooper Tools Apex� |
| Overall Length | 3.125 in |
| Length | 1 1/8 in |
| Hex Size | 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 697099128076 |
| Bit Size | 3/4 in |
| Manufacturer Name | Cooper Tools Apex� |
| Overall Length | 3.125 in |
| Length | 1 1/8 in |
| Hex Size | 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 697099128076 |