- Torx® Socket
- 1/4" Drive
- T15 Tip Size
| Tip Size | T15 |
| Drive End | 1/2 in |
| Socket Diameter | 1/2 in |
| Overall Length | 1.562 in |
| Drive Type | Square |
| Bit Length | 1 in |
| Material | Cold Formed Steel |
| Tip Type | Torx® |
| Socket Drive Size | 1/4 in |
| Finish | Chrome |
| Weight | 0.05 LB |
| EAN or UPC | 781412108729 |
| NSN Number | 5120-01-428-8651, 5120-01-428-8715, 5120-01-437-3779 |

