- Torx® Socket
- 1/4" Drive
- T20 Tip Size
| Tip Size | T20 |
| Socket Diameter | 1/2 in |
| Bit Length | 1 in |
| Overall Length | 1.562 in |
| Finish | Chrome |
| Tip Type | Torx® |
| Drive Type | Square |
| Material | Cold Formed Steel |
| Drive End | 1/2 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 781412108743 |
| NSN Number | 5120-01-428-8657, 5120-01-428-8702, 5120-01-437-3765 |

