- Torx® Socket
- 1/4" Drive
- T25 Tip Size
| Material | Cold Formed Steel |
| Socket Drive Size | 1/4 in |
| Drive Type | Square |
| Overall Length | 1.562 in |
| Socket Diameter | 1/2 in |
| Drive End | 1/2 in |
| Finish | Chrome |
| Tip Size | T25 |
| Tip Type | Torx® |
| Bit Length | 1 in |
| Weight | 0.04 LB |
| EAN or UPC | 781412108767 |
| NSN Number | 5120-01-428-8706, 5120-01-428-8712, 5120-01-437-3786 |

