- Torx® Socket
- 3/8" Drive
- T10 Tip Size
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Material | Cold Formed Steel |
| Socket Diameter | 0.687 in |
| Tip Type | Torx® |
| Tip Size | T10 |
| Overall Length | 1.687 in |
| Finish | Chrome |
| Drive End | 0.687 in |
| Bit Length | 1 in |
| Length to Shoulder | 1/2 in |
| Weight | 0.06 LB |
| EAN or UPC | 781412118704 |

