- Torx® Socket
- 3/8" Drive
- T25 Tip Size
| Tip Type | Torx® |
| Bit Length | 1 in |
| Material | Cold Formed Steel |
| Tip Size | T25 |
| Drive Type | Square |
| Socket Diameter | 0.687 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.687 in |
| Drive End | 0.687 in |
| Length to Shoulder | 1/2 in |
| Finish | Chrome |
| Weight | 0.088 LB |
| EAN or UPC | 781412118766 |

