- Torx® Socket
- 3/8" Drive
- T50 Tip Size
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.937 in |
| Length to Shoulder | 1/2 in |
| Bit Length | 1 1/4 in |
| Drive End | 0.687 in |
| Tip Size | T50 |
| Socket Diameter | 0.687 in |
| Material | Cold Formed Steel |
| Drive Type | Square |
| Tip Type | Torx® |
| Weight | 0.11 LB |
| EAN or UPC | 781412118865 |
| NSN Number | 5120-01-367-3446, 5120-01-367-3538, 5120-01-367-3543, 5120-01-437-6946 |

