- Torx® Socket
- 3/8" Drive
- T55 Tip Size
| Socket Drive Size | 3/8 in |
| Overall Length | 2.187 in |
| Bit Length | 1 1/2 in |
| Socket Diameter | 0.734 in |
| Tip Size | T55 |
| Drive Type | Square |
| Material | Cold Formed Steel |
| Tip Type | Torx® |
| Drive End | 0.734 in |
| Finish | Chrome |
| Weight | 0.22 LB |
| EAN or UPC | 781412118889 |
| NSN Number | 5120-01-367-3539, 5120-01-437-3687, 5120-01-437-3771 |

