- Torx® Socket
- 1/2" Drive
- T27 Tip Size
| Drive End | 7/8 in |
| Length to Shoulder | 0.687 in |
| Overall Length | 2.125 in |
| Socket Diameter | 7/8 in |
| Socket Drive Size | 1/2 in |
| Tip Type | Torx® |
| Finish | Chrome |
| Drive Type | Square |
| Bit Length | 1 in |
| Tip Size | T27 |
| Material | Cold Formed Steel |
| Weight | 0.2 LB |
| EAN or UPC | 781412128789 |

