- Torx® Socket
- 1/2" Drive
- T40 Tip Size
| Overall Length | 2.312 in |
| Drive End | 7/8 in |
| Material | Cold Formed Steel |
| Drive Type | Square |
| Socket Diameter | 7/8 in |
| Bit Length | 1 1/4 in |
| Length to Shoulder | 0.687 in |
| Finish | Chrome |
| Tip Size | T40 |
| Tip Type | Torx® |
| Socket Drive Size | 1/2 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412128826 |

