- Torx® Socket
- 1/2" Drive
- T55 Tip Size
| Tip Size | T55 |
| Socket Drive Size | 1/2 in |
| Material | Cold Formed Steel |
| Socket Diameter | 7/8 in |
| Overall Length | 2.375 in |
| Drive Type | Square |
| Finish | Chrome |
| Bit Length | 1 1/2 in |
| Tip Type | Torx® |
| Drive End | 7/8 in |
| Weight | 0.26 LB |
| EAN or UPC | 781412128888 |
| NSN Number | 5120-01-367-3433, 5120-01-367-3471 |

