- Locking Impact Extensions
- 3 Pieces
- 3/8" Drive Size
features
- Made in the USA – quality and availability
- Incorporates a pin on the square drive providing maximum security against accidental disengagement of the socket, safety
- Socket is securely locked to the extension and will not disengage until knurled sleeve is pulled, safety and convenience
- Manufactured from high alloy steel using the most up-to-date manufacturing process and heat treat for greater strength and durability
- Recesses machined into female end is designed for new impact guns
includes
- 3", 5" and 10" extension
| No. of Pieces | 3 |
| Drive Size | 3/8 in |
| Weight | 1.45 LB |
| EAN or UPC | 781412199406 |

