- Metric
- 28 mm Opening
- 12 Points
- 393.700 mm Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Finish | Chrome Plated |
| No. of Points | 12 |
| Open End Width | 57.9 mm |
| Wrench Type | Long Pattern |
| Box End Width | 41.4 mm |
| Inch/Metric | Metric |
| Overall Length | 393.7 mm |
| Box End Thickness | 17.3 mm |
| Open End Thickness | 11.9 mm |
| Weight | 1.32 LB |
| EAN or UPC | 781412524789 |

