- Metric
- 23 mm Opening
- 12 Points
- 327.900 mm Length
- Black Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Finish | Black |
| Open End Width | 48 mm |
| Wrench Type | Long Pattern |
| Open End Thickness | 9.7 mm |
| Overall Length | 327.9 mm |
| Box End Thickness | 14.5 mm |
| Box End Width | 33.5 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.93 LB |
| EAN or UPC | 781412562231 |
| NSN Number | 5120-01-437-1788 |

