- 5 1/8" Overall Length
- 3/4" Jaw Length
- Diagonal Cutting Pliers
features
- Made in USA
compliances
- 0
| Jaw Length | 3/4 in |
| Grip | Cushioned |
| Overall Length | 5.125 in |
| Jaw Width | 0.688 in |
| Jaw Thickness | 3/8 in |
| Plier Type | Diagonal Cutting |
| Weight | 0.275 LB |
| EAN or UPC | 781412671599 |
| NSN Number | 5110-01-367-4648 |

