- Torx® Replaceable Bit
- T-25 Tip
- 1" Long
| Drive Size | 1/4 in, 3/8 in |
| Overall Length | 1 in |
| Tip Size | T25 |
| Tip Type | Torx® |
| Weight | 0.03 LB |
| EAN or UPC | 781412941760 |
| Drive Size | 1/4 in, 3/8 in |
| Overall Length | 1 in |
| Tip Size | T25 |
| Tip Type | Torx® |
| Weight | 0.03 LB |
| EAN or UPC | 781412941760 |