- Torx® Replaceable Bit
- T-55 Tip
- 1 1/2" Long
| Drive Size | 1/2 in, 3/8 in |
| Tip Type | Torx® |
| Overall Length | 1.5 in |
| Tip Size | T55 |
| Weight | 0.16 LB |
| EAN or UPC | 781412941883 |
| Drive Size | 1/2 in, 3/8 in |
| Tip Type | Torx® |
| Overall Length | 1.5 in |
| Tip Size | T55 |
| Weight | 0.16 LB |
| EAN or UPC | 781412941883 |