- Replacement Hex Bit for a 12-717 Hex Socket
- 1/2" Bit Size
| Used With | 12-717 |
| Bit Size | 1/2 in |
| Length | 2 5/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 781412942170 |
| Used With | 12-717 |
| Bit Size | 1/2 in |
| Length | 2 5/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 781412942170 |