- Replacement Hex Bit for a 38-711 Hex Socket
- 6 mm Bit Size
| Used With | 38-711 |
| Bit Size | 6 mm |
| Length | 54.000 mm |
| Weight | 0.031 LB |
| EAN or UPC | 781412943115 |
| Used With | 38-711 |
| Bit Size | 6 mm |
| Length | 54.000 mm |
| Weight | 0.031 LB |
| EAN or UPC | 781412943115 |