- Replacement Hex Bit for a 10-710 Hex Socket
- 5/32" Bit Size
| Used With | 10-710 |
| Length | 1.312 in |
| Bit Size | 5/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 781412945102 |
| Used With | 10-710 |
| Length | 1.312 in |
| Bit Size | 5/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 781412945102 |